Shop All Breakroom & Cafeteria Tables
Regency
Kahlo Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, Mahogany
Mfr # TPL36RNDMHBK44BE
Zoro # G005738318
product price: $740.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$740.99
Free 30-Day Returns
Key Features
- Width 36
- Length 36
- Height 29
- Tabletop Material Wood, Metal, Polypropylene
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TPL36RNDMHBK44BE
- Zoro # G005738318
- UPC # 192357196182
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36 |
Length | 36 |
Height | 29 |
Details
Item | Kahlo Round Table & Chair Sets |
Tabletop Material | Wood, Metal, Polypropylene |
Tabletop Color | Mahogany |
Leg Color | Black |
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 36-inch round Kahlo table with black tapered legs and four Blue Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mahogany tabletop is double-sided and finished in Mocha Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kahlo tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE Thermostat Knob (223590)
- VOLLRATH Pull Pin with Ring Long (4412R)
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- ZORO SELECT Cart, 47-1/4 in. Hx32-5/8 in. W, Black (45NP03)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- REGENCY Kahlo Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Polypropylene Top, Maple (TPL48RNDPLCM44BE)
- REGENCY Kee Mobile Tables, 42 W, 24 L, 29 H, Wood, Metal Top, Maple (MTC4224PLBK)
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TKB4242WH)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Grey (TPL4848GYBK)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Maple (TPL3030PLCM44BK)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3030-T2222-GG)
- Regency Breakroom & Cafeteria Tables