Shop All Ottomans
Regency
Jacob 15" Square Ottoman- Naval Blue
Mfr # N6215NB
Zoro # G605740094
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15
- Material Vinyl
- Length 15
- Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 15 |
Length | 15 |
Height | 15 |
Details
Item | Ottomans |
Material | Vinyl |
Color | Naval Blue |
Description
Regency's line of plush ottomans adds a modern feel to any casual area. The Jacob ottoman comes in a stylish square shape which makes it perfect for sofas, loveseats or in lounges and waiting areas. Place with chairs and existing furniture or use on its own as extra seating. It also makes a great accent in homes and offices alike. The Jacob is upholstered in a soft and durable Naval Blue colored vinyl and includes leveling glides to ensure a level surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Cam-Rise Spring Assisted Hinge, 1-1/4" (11248000020)
- NATIONAL PUBLIC SEATING Stack Chair, Navy Fabric, Silvervein Frame (9364-SV)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary Center Post - Stainless Steel (01HC9011SS1)
- COLGATE Colgate 146157 CPC 90 oz Palmolive Original Dish Soap; Case of 4 (146157 CPC)
- REGENCY Jacob 15" Square Ottoman- Peacock Teal (N6215PT)
- REGENCY Regency Aurora Curved Vinyl Ottoman- Envy Green (N6265EG)
- REGENCY Regency Aurora Curved Vinyl Ottoman- Naval Blue (N6265NB)
- REGENCY Aurora Curved Vinyl Ottoman (Set of 2)- Black (N6265BK2PK)
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- REGENCY Jean Square Vinyl Ottoman (Set of 4)- Black (N6263BK4PK)
- BAXTON STUDIO Aberdeen Walnut Wood Finishing and Gravel Upholstered Ottoman (133-7145)
- Regency Ottomans