Shop All Ottomans
Regency
Jacob 15" Square Ottoman- Black
Mfr # N6215BK
Zoro # G605740469
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 15
- Length 15
- Width 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 15 |
Length | 15 |
Width | 15 |
Details
Color | Black |
Item | Ottomans |
Material | Vinyl |
Description
Regency's line of plush ottomans adds a modern feel to any casual area. The Jacob ottoman comes in a stylish square shape which makes it perfect for sofas, loveseats or in lounges and waiting areas. Place with chairs and existing furniture or use on its own as extra seating. It also makes a great accent in homes and offices alike. The Jacob is upholstered in a soft and durable Black colored vinyl and includes leveling glides to ensure a level surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Extra Wide Adj Cart, w/Keyboard (AVJ42XLKB)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- VICKERMAN 27 in. Brown Hydrangea Stem (FM181902)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions H541 Hanukkah Dogs Hanukkah Boxed Cards - Pack of 10 (H541)
- REGENCY Aurora Curved Vinyl Ottoman (Set of 2)- Black (N6265BK2PK)
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- REGENCY Regency Aurora Curved Vinyl Ottoman- Naval Blue (N6265NB)
- REGENCY Jacob 15" Square Ottoman- Peacock Teal (N6215PT)
- REGENCY Regency Aurora Curved Vinyl Ottoman- Envy Green (N6265EG)
- REGENCY Jacob 15" Square Ottoman- Naval Blue (N6215NB)
- REGENCY Jean Square Vinyl Ottoman (Set of 4)- Black (N6263BK4PK)
- Regency Ottomans