Shop All Waiting Room & Guest Chairs
Regency
GreyArmchairs, 31W29L33H, Wood, VinylSeat
Mfr # 7701AGGY
Zoro # G005740137
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Grey
- Seat Material Wood, Vinyl
- Overall Height 33
- Overall Width 31
- Overall Depth 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # 7701AGGY
- Zoro # G005740137
- UPC # 192357192184
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33 |
Overall Width | 31 |
Overall Depth | 29 |
Size | Lounge Chair with Storage |
Details
Item | Armchairs |
Seat Color | Grey |
Seat Material | Wood, Vinyl |
Color | Ash Grey, Grey |
Features | Tablet surface is large enough to fit most laptops, tablets and notebooks. Tablet surface swivels 360 degrees and can be switched from the left to the right by inserting into a cup holder that is inset into each arm. Built-in shelf below seat allows for storage of books and personal items. Supports up to 400lbs. Seat Height: 18" from floor, Seat Dimensions: 21"W x 19"D |
Description
The Nova Tablet Arm Chair with Storage is just what you have been looking for. The tablet surface features a 360 degree swivel and is large enough to support most laptops, tablets and notebooks. Switch the tablet surface from the left to the right side by inserting it into a cup holder that is inset into both plush arms. The cup holder not in use can double as a pencil, smartphone or glasses holder. Store your books and personal items on a built-in shelf below the seat. Both the shelf and tablet surface come in an attractive Ash Grey Laminate. A chrome colored handle in the back of the chair makes for easy mobility. The Nova moves around on 4 sturdy casters and can support up to 400lbs, making it perfect for independent and collaborative learning environments. The Nova is backed by a 2 year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x48" (FR1112123ER)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 40 Chairs (DY85)
- HD M100 08SR Drop Leaf Support (M100 08SR)
- SOUTHBEND Ignition Control Module (1175723)
- REGENCY GreyArmchairs, 31W29L33H, Wood, VinylSeat (7701NSAGGY)
- REGENCY Black Side Chair, 33" W 26" L 35" H, Fixed, Leather Seat, Crusoe Series (1106BK)
- REGENCY Knight Multi-Purpose Mobile Office Mesh Side Chair - with Casters, Black (5675CBK)
- REGENCY Armchairs, 31W29L33H, VinylSeat (7701BK)
- REGENCY Nesting Chairs, 23W22L33H, Metal, FabricSeat (2309BK)
- REGENCY Black Seating > Soft Seating > Armchairs, 31 W 29 L 33 H, Fixed Arms, Wood|Vinyl Seat, Nova Series (7701JVBK2PK)
- MADISON PARK Madison Park MP103-0706 Swivel Chair - Teal Multicolor; 30 x 28 x 31 in. (MP103-0706)
- Regency Waiting Room & Guest Chairs