Shop All Storage Totes & Containers
This Product is Discontinued
Regency
Folding Storage Bin, Gray, Fabric, 12 in L, 12 in W, 12 in H, 12 PK (Discontinued)
Mfr # HTOTE12PKGY
Zoro # G6441549
This Product is Discontinued
Key Features
- Color Gray
- Load Capacity 20 lb
- Material Fabric
- Overall Length 12 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # HTOTE12PKGY
- Zoro # G6441549
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Length | 12 in |
Overall Height | 12 in |
Overall Width | 12 in |
Height | 12 in |
Details
Color | Gray |
Load Capacity | 20 lb |
Material | Fabric |
Item | Folding Storage Bin |
Description
Niche Cubo Foldable Fabric Storage,PK12, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.