Shop All Storage Totes & Containers
This Product is Discontinued
Regency
Folding Storage Bin, Black, Fabric, 12 in L, 12 in W, 12 in H, 12 PK (Discontinued)
Mfr # HTOTE12PKBK
Zoro # G6441576
This Product is Discontinued
Key Features
- Color Black
- Load Capacity 20 lb
- Material Fabric
- Overall Length 12 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # HTOTE12PKBK
- Zoro # G6441576
- UPC # 843532055915
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Length | 12 in |
Overall Height | 12 in |
Overall Width | 12 in |
Details
Color | Black |
Load Capacity | 20 lb |
Material | Fabric |
Item | Folding Storage Bin |
Description
Find your Niche with versatile and modern Niche Fabric Storage Bins! Strong and durable, these bins each include a reinforced bottom panel that adds an extra layer of stability. With the bottom panel in place, they are sturdy enough to use on their own to hold files, scrapbook paper, children's toys, towels, craft supplies and more. The bottom panel comes out and the entire bin folds flat for easy storage when not in use. Folded bins even fit perfectly inside an open one! Chrome handles are built into two sides of the bin, which makes carrying and moving it easy and worry-free. Inset handles are stronger than sewn-on cloth handles and won't come unstitched or separate at the seams like cloth handles could. Measuring 12 x 12 x 12, Niche Fabric Bins are truly square and integrate seamlessly into Niche Cubo storage cubes. They can be used in any direction- there is no "right" side to face front because all sides measure the same! Personalize your bins by using the clear label holder on one side. Quickly and easily identify contents or assign bins to individual students. Ideal for every room in the house, make this set of 12 Black Niche Folding Fabric Bins a part of your home or office today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.