Shop All Desks
This Product is Discontinued
Regency
Flip Flop 31" Folding Desk, Mocha Walnut (Discontinued)
Mfr # FFDSK3121MW
Zoro # G6441086
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Flip Flop 31" Folding Desk,Mocha Walnut |
Description
Flip Flop 31 In. Folding Desk,Mocha Walnut
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.