Shop All Executive Chairs
Regency
Executive Chairs, Vinyl, 18" to 21" Height, Fixed, Mahogany/Black
Mfr # 9040BK
Zoro # G7068171
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 18" to 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # 9040BK
- Zoro # G7068171
- UPC # 843532083185
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 18" to 21" |
Seat Width | 24" |
Seat Depth | 21 in |
Back Height | 27" |
Back Width | 22 1/2 in |
Overall Width | 26 in |
Overall Height | 45 in to 49 in |
Seat Height Min. | 18 in |
Seat Height Max. | 22 in |
Overall Depth | 25 in |
Seat Height | 18 in to 22 in |
Minimum Overall Height | 45 in |
Minimum Seat Height | 18 in |
Maximum Overall Height | 49 in |
Maximum Seat Height | 21 in |
Seat-Depth | 21" |
Description
Office Chair, Adjustable Arms No, Overall Width 26 in, Overall Depth 25 in, Maximum Seat Height 21 in, Maximum Overall Height 49 in, Seat Color Black, Frame Color Mahogany, Seat Thickness 3 in, Back Color Black, Seat Depth 21 in, Seat Width 23 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Wood, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Freely Locking Tilt, Series Ivy 3, Style Classification Executive, Minimum Seat Height 18 in, Tilting Back Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- REGENCY Leather Executive Chair, 20" to 23", Fixed Arms, Mahogany/Black (9099LBK)
- LA-Z-BOY Executive Chair, Black (48961A)
- LORELL Leather Executive Chair, Open Loop Arms, Black (LLR84869)
- WORK SMART Leather Executive Chair, 19" to 22-3/4", Fixed Arms, Black (FL7481-U6)
- LORELL Wood Base Leather High-back Executive Chair (LLR69590)
- HON HVL402 Series Executive High-Back Chair, Brown Vinyl (HVL402.EN45)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Gray Mesh (BL-ZP-806-GY-GG)
- Regency Seating