Shop All Enclosed Boards
This Product is Discontinued
Regency
Enclosed Dry Erase Board Cabinet 47"x47", Legacy Series, Mahogany (Discontinued)
Mfr # LCB4747MH
Zoro # G2260931
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Board Material Wood
- Board Color Mahogany
- Width 47
- Height 47
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LCB4747MH
- Zoro # G2260931
- UPC # 843532041024
- Country of Origin Malaysia
- Category Enclosed Boards
Dimensions
Width | 47 |
Height | 47 |
Depth | 5 |
Details
Enclosed Bulletin Board Item | Legacy Wall Mounted Cabinets |
Board Material | Wood |
Board Color | Mahogany |
Number of Doors | 2 |
Item | Conference Room Dry Erase Cabinet |
Includes | (2) Fabric Covered Tack Boards |
Color | Mahogany |
Frame Material | Wood Laminate |
Assembly | Not Required |
Series | Legacy |
Description
Conference Room Dry Erase Cabinet, Board Material Porcelain Covered Steel Dry Erase, Frame Material Wood Laminate, Number of Doors 2, Assembly Not Required, Includes (2) Fabric Covered Tack Boards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.