Shop All Desk Chairs
This Product is Discontinued
Regency
Desk Chair, Metal, Vinyl, 17" to 21" Height, No Arms, Black (Discontinued)
Mfr # 2510BK
Zoro # G1589640
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Desk Chair
- Arm Style No Arms
- Seat Material Metal, Vinyl
- Seat Color Black
- Seat Height Range 17" to 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # 2510BK
- Zoro # G1589640
- UPC # 843532013724
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17" to 21" |
Seat Width | 20" |
Seat Depth | 18 in |
Back Height | 17" |
Back Width | 19 in |
Seat Height Min. | 18 in |
Seat Height Max. | 23 in |
Overall Height | 33 |
Overall Depth | 21 in |
Overall Width | 20 |
Overall Length | 21 |
Seat-Depth | 18" |
Description
Desk Chair, Overall Width 20 in, Overall Depth 21 in, Seat Color Black, Frame Color Black, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Wood/Plastic, Weight Capacity 250 lb, Series Cirrus, Standards ANSI/BIFMA, Back Height 17 in, Back Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.