Shop All Stacking Chairs
Regency
Desk Chair, Fabric, 18" Height, Fixed Arms, Silver, Black
Mfr # 2309BK4PK
Zoro # G1961257
original price:
$792.99
7% off
new price: $730.99
/pk 4, $182.75/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 18"
- Seat Width 16"
- Seat Color Black
- Back Width 18 in
- Series Cadence
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # 2309BK4PK
- Zoro # G1961257
- UPC # 843532051849
- Country of Origin China
- Category Stacking Chairs
Dimensions
Seat Height Range | 18" |
Seat Width | 16" |
Back Width | 18 in |
Seat Depth | 17 in |
Back Height | 16" |
Seat Height Max. | 19 in |
Overall Width | 23 in |
Seat Height Min. | 19 in |
Overall Height | 33 in |
Overall Depth | 22 in |
Seat-Depth | 17" |
Description
Cadence nesting chairs can take you anywhere. A breathable mesh back conforms to users' needs and the seat flips up to provide a unique nesting option. The stylish silver base features four casters for easy mobility and the seat is upholstered with a lasting black fabric. The Cadence looks great in sets and is perfect for large training rooms, labs, classrooms, cafes or waiting rooms. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, White, Vinyl (493N62)
- ZORO SELECT 16-1/2" Digital Radio Atomc Clock, Black (1087)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - White (1300)
- INTERNATIONAL CONCEPTS 36 W, 20.6 L, 29 H (T-2236D)
- REGENCY Regency Cadence Flexible High Back with Padded Fabric Seat Nesting Chair (12 pack)- Black (2309BK12PK)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-188-NY-GG)
- FLASH FURNITURE 661 lb. Capacity Gray Stack Chair w/ Black Frame (RUT-16-PDR-GY-GG)
- FLASH FURNITURE Stack Chair, Frame, Black, 800 lb. Capacity (RUT-188-BK-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair, PK5 (5-RUT-498A-BY-GG)
- ALERA Stacking Guest Chair, Black, PK2 (ALEEK43ME10B)
- FLASH FURNITURE Black Plastic Stack Chair with Steel Sled Base (RUT-NC499A-BK-GG)
- Regency Seating