Shop All Desks
Regency
Classroom Desk, 24 D X 60 W X 23-34 H, Grey, Wood|Metal
Mfr # IP2SD6024GY
Zoro # G6443073
product price: $261.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$261.99
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 60
- Overall Depth 24
- Overall Height 23-34
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60 |
Overall Depth | 24 |
Overall Height | 23-34 |
Length | 24 |
Details
Type | Classroom Desk |
Item | Desks > School Desks > I-Promise Desks |
Finish | Wood|Metal |
Color | Grey |
Material | Wood|Metal |
Description
Create the perfect collaborative learning environment with the Patent-Pending I-Promise 2 Student Desk. Made to fit two students at a time, but can easily be placed up against a second I-Promise Desk, allowing four students to work as a group. Great for center time, art rooms, one-on-one learning, kitchen areas, breakrooms, libraries and more, these desks are as versatile as they are attractive. The desktop is constructed of a thermal fused melamine Grey laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. Store textbooks, supplies or other classroom materials in optional book boxes that mount easily to the underside of the desk. A sleek alternative to pedestal style bases, the post legs are adjustable to accommodate students of all ages and come in a classic black with chrome underneath. Adjustable glides on the bottom of the base ensure a level tabletop and are easy to adjust. Leg height is easy for adults to adjust by loosening and tightening a bolt with the included hex key. Assembly is easy with just a few screws.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- BEAUTYSLEEP Quilted Hypoallergenic Mattress Pad - Queen (4127QN)
- ZORO SELECT Shower Curtain, Nylon, White, 42 in W, 72 in L (4EEY5)
- MOORECO Student Desk, 27-1/4" D X 28-3/4" W X 22" to 29" H, Gray Nebula, Laminate (90581)
- REGENCY 32 in D X 72 in W X 45.5 in H, Mahogany, Wood, Plexi (77310MH)
- REGENCY 23 D X 72 W X 1 H, Mahogany, Wood (TSUDB7223MH)
- REGENCY 35 D X 71 W X 29 H, Cherry, Wood (LDSBF7135CH)
- REGENCY 65 D X 60 W X 29 H, Ash Grey, Wood (LLDFP6030AG)
- REGENCY 49 in D X 124.5 in W X 45.5 in H, Mahogany, Wood (77292MH)
- REGENCY 24 D X 42 W X 29 H, Mahogany, Wood (LDS4224MH)
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D X 36" W X 29" to 31" H, Gray, Laminated Wood (VT1093624-01-03)
- Regency Desks