Shop All Executive Chairs
Regency
Cielo Conference Leatherette Executive Mid-Back Arm Office Chair, Black
Mfr # 3010BK
Zoro # G010153410
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 38 lbs.
- Finish Leather
- Length 27 in.
- Height 44.75 in.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # 3010BK
- Zoro # G010153410
- UPC # 192357254301
- Country of Origin China
- Category Executive Chairs
Dimensions
Length | 27 in. |
Height | 44.75 in. |
Depth | 27 in. |
Width | 26 in. |
Details
Weight | 38 lbs. |
Finish | Leather |
Color | Black |
Material | Leather |
Item | Seating |
Application | Commercial and/or Residential |
Features | Plush Comfort: Be a VIP with the soft and supple synthetic leather, stitched and tufted to perfection while also meeting Ansi-Bifma standards for commercial seating. Elegance Meets Functionality: The leatherette-padded and polished aluminum arm accent gives your arms rest & support with a luxury look.. Customized Seating: No more fumbling with your chair height! The gas lift seat height adjustment lets you find your sweet spot effortlessly, so you can focus on what really matters. Rock-Solid Stability: The 27" steel 5-star spider base with a polished aluminum finish ensures unwavering support, while the casters make moving around easily. Helps Middle Back Pain: Mid back built-in lumbar support! Your back will thank you as it stays comfortable and aligned for key work sessions |
Chair Color | Black |
Description
Introducing the Leatherette Executive Mid-Back Office Chair - where luxury meets functionality, making your work hours comfortable. Sink into its soft, supple synthetic leather that's expertly stitched for that extra touch of comfort. The polished aluminum arm accents add a classy vibe, while the gas lift lets you find your perfect height with a flick.Adding a touch of refinement, the leatherette-padded and polished aluminum arm accents exude elegance, making this chair a statement piece that complements any modern office or home environment. Feel the pampering support of the padded armrests, reducing fatigue during long work sessions.Stability and durability are assured with the 27 steel 5-star spider base, flaunting a polished aluminum finish. Glide smoothly and swivel with ease, thanks to the casters that come along.You can say goodbye to backaches, as this chair is equipped with built-in lumbar support. Your lower back will thank you for the impeccable spine alignment and reduced strain during extended work periods.Dimensions: Seat Size: 21.75 W x 21 DBack Size: 21.25 W x 26.50 HSeat Height: 18.75 - 22.75Overall Height: 40.75 - 44.75Overall Width: 26Overall Depth: 27Base Size: 27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Motor (E80.68.60)
- SMEAD Cascading Wall Organizer, 14 1/4 x 33, Letter, Gray w/6 Color Pockets (92060)
- DREAMSEAT Xpression Pro Gaming Chair with Florida Panthers Logo (XZXPPRO032-PSNHL41021A)
- MABIS Bed Pad, Convoluted, Foam, Blue (552-7948-0051)
- REGENCY Leather Executive Chair, 20" to 23", Fixed Arms, Mahogany/Black (9099LBK)
- SP RICHARDS Lorell® High-Back Executive Chair, 25"W x 23-5/8"D x 53"H, Black Leather Seat/Mesh Back (LLR85035)
- FLASH FURNITURE White LeatherSoft Roller Wheel Executive Chair (GO-2286M-WH-GLD-RLB-GG)
- TECHNI MOBILI Techni Mobili RTA-4602-BK Modern Medium Back Executive Office Chair; Black - 35-39.5 x 23 x 23 in. (RTA-4602-BK)
- FLASH FURNITURE Leather Executive Chair, 23 1/4-, Padded (BT-9076-BK-GG)
- BOSS Vinyl Executive Chair, Padded Arms (B7901)
- BOSS Executive Chair, Fixed, Champagne (B905DW-CMP)
- Regency Executive Chairs