Regency

Chloe End Tables, 21 W, 21 L, 23 H, Wood Top, Grey


product price: $161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 21
  • Length 21
  • Height 23
  • Tabletop Material Wood
  • Tabletop Color Grey
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Regency
  • MFR # HWTE2123GY
  • Zoro # G805739843
  • UPC #
    192357188040
  • Country of Origin Viet Nam
  • Category End Tables

Dimensions

Width 21
Length 21
Height 23

Details

Item Chloe End Tables
Tabletop Material Wood
Tabletop Color Grey
Color Grey

Description

Regency's Chloe Collection of occasional tables convey a simple idea that complements any room setting. This end table's straightforward design includes a modern X style base and elegant round top. It is constructed of 1-inch thick solid hardwood and is finished with a Grey hand-rubbed veneer. Stylish Chloe tables are at ease in both home and professional environments and look especially great in waiting rooms, entryways, in front of a sofa or lounge chair. Backed by a 1-year Limited Manufacturer's Warranty.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.