Shop All Breakroom & Cafeteria Tables
Regency
Cain Square Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Polypropylene Top, White
Mfr # TB4848WH44BE
Zoro # G705740901
product price: $721.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$721.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 29
- Tabletop Material Wood, Metal, Polypropylene
- Tabletop Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB4848WH44BE
- Zoro # G705740901
- UPC # 192357142677
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 29 |
Details
Item | Cain Square Table & Chair Sets |
Tabletop Material | Wood, Metal, Polypropylene |
Tabletop Color | White |
Chair Color | Blue |
Description
Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as lunch rooms. This set includes one 48-inch square Cain table and four Blue Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Ash Grey on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The stylish X-Base is constructed of a tubular steel post and solid steel X-Base. Hidden adjustable glides keep the tabletop level and are easy to adjust. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Cain tables are backed by a 10-Year Limited Manufacturer's Warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES 15.75 W, 24 H, Particle Board, Metal Top, Black (I 3761)
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- FLASH FURNITURE Rectangular Gray Marble Laminate Table T (XU-2442-MAR-GG)
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame, PK6 (Q560YLCT)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TPL48RNDWHBK)
- REGENCY Kee Mobile Tables, 42 W, 24 L, 29 H, Wood, Metal Top, Mahogany (MTC4224MHBK)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, Grey (TPL3636GYCM47BY)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Grey (TPL3030GYCM44GY)
- REGENCY Kahlo Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Plastic Top, Ash Grey (TPL48RNDAGBK47BE)
- ICEBERG Square Coffee Table, 36" W, 36" L, 30" H, Graphite Granite Top, Melamine Laminate (65618)
- Regency Breakroom & Cafeteria Tables