Shop All Breakroom & Cafeteria Tables
Regency
Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White
Mfr # TB4242WH
Zoro # G505739693
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 42
- Length 42
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB4242WH
- Zoro # G505739693
- UPC # 192357141557
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42 |
Length | 42 |
Height | 29 |
Details
Item | Cain Square & Round Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | White |
Color | White |
Description
Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as lunch rooms. This 42-inch square table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Ash Grey on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The stylish X-Base is constructed of a tubular steel post and solid steel X-Base. Hidden adjustable glides keep the tabletop level and are easy to adjust. The Cain Collection is backed by a 10-Year Limited Manufacturer's Warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART John Miller 'Bashful Blue Florals Iv' Canvas Art, 14x19 (WAG03963-C1419GG)
- ALERA Soft Cushioned Ergonomic Footrest, 14w x 19.63d x 3.75 to 7.5h, Black (ALEFS112)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Ekg 29Oz M Burgundy (1810140-MB)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-288-BK-GG)
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242AGBPBK)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, Maple (TPL3636PLCM47GY)
- REGENCY Cain Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, Ash Grey (TB3636AG47BK)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Maple (TPL3030PLCM44BK)
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB3636GYBPBK)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Plastic Top, Grey (TPL3030GYCM47BY)
- ICEBERG Square CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 36" W, 36" L, 29" H, Graphite (65618)
- Regency Breakroom & Cafeteria Tables