Shop All Waiting Room & Guest Chairs
Regency
Black Traditional, 24 W 25 L 31 H, Fixed, Wood, Metal, Vinyl Seat, Ivy League Series
Mfr # 9004CBK
Zoro # G8478163
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Wood, Metal, Vinyl
- Overall Height 31
- Overall Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # 9004CBK
- Zoro # G8478163
- UPC # 843532082980
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31 |
Overall Width | 24 |
Overall Depth | 25 |
Back Width | 23 in |
Seat Width | 23" |
Back Height | 9" |
Seat Depth | 20 in |
Seat Height | 18 in |
Width | 24" |
Arm Height | 7 in |
Description
Captain's Chair, Back Color Black, Back Material Vinyl, Frame Color Mahogany, Frame Material Wood, Overall Depth 25 in, Overall Height 31 in, Overall Width 24 in, Product Type Captain's Chair, Seat Color Black, Seat Depth 20 in, Seat Height 18 in, Seat Material Vinyl, Seat Width 21 in, Standards ANSI, BIFMA, CA 117, Weight Capacity 250 lb, Support Style Independent Legs, Adjustable Arms No, Assembly Unassembled, Back Height 9 in, Back Width 24 in, Number of Arms 2, Number of Casters/Glides 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 18" W, 96" L, 29" H, Plastic Top, White (RB-1896-1-GG)
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242AGBPBK)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7215)
- REGENCY Armchairs, 31W29L33H, VinylSeat (7701BK)
- REGENCY Knight Multi-Purpose Mobile Office Mesh Side Chair - with Casters, Black (5675CBK)
- REGENCY Black Traditional, 24 W 24 L 35 H, Fixed, Wood, Metal, Vinyl Seat, Ivy League Series (9075BK)
- REGENCY Black Side Chair, 33" W 26" L 35" H, Fixed, Leather Seat, Crusoe Series (1106BK)
- REGENCY GreyArmchairs, 31W29L33H, Wood, VinylSeat (7701NSAGGY)
- REGENCY Black Seating > Soft Seating > Armchairs, 31 W 29 L 33 H, Fixed Arms, Wood|Vinyl Seat, Nova Series (7701JVBK2PK)
- FLASH FURNITURE Ottoman, 25-1/4" L 16" H, Alon Series (ZB-803-OTTOMAN-WH-GG)
- Regency Seating