Regency

Black Side Chair, 21" W 24" L 35" H, Armless, Leather Seat, Crusoe Series (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Waiting Room & Guest Chairs

Key Features

  • Arm Style Armless
  • Seat Color Black
  • Seat Material Leather
  • Overall Height 35"
  • Overall Width 21"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 35"
Overall Width 21"
Overall Depth 24"
Seat Width 21"
Back Height 13"
Back Width 21 in
Seat Depth 20 in
Seat Height 18 in
Width 21"

Description

Guest Chair, Back Color Black, Back Material Leather, Frame Color Black, Frame Material Steel, Overall Depth 24 in, Overall Height 35 in, Overall Width 21 in, Seat Color Black, Seat Depth 20 in, Seat Height 18 in, Seat Material Leather, Seat Width 21 in, Standards ANSI/BIFMA, Weight Capacity 250 lb, Back Height 13 in, Back Width 21 in, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products