Shop All Conference Room Tables
Regency
Array 120" Conference Table with Power Data Grommet- Ash Grey/ White
Mfr # ACT12048AGWH
Zoro # G505739556
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,325.99
Free 30-Day Returns
Key Features
- Width 120
- Length 48
- Height 29
- Tabletop Material Wood
- Tabletop Color Ash Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # ACT12048AGWH
- Zoro # G505739556
- UPC # 192357127230
- Country of Origin Malaysia
- Category Conference Room Tables
Dimensions
Width | 120 |
Length | 48 |
Height | 29 |
Size | 120" |
Details
Item | Array Conference Tables |
Tabletop Material | Wood |
Tabletop Color | Ash Grey |
Leg Color | White |
Color | Ash Grey, White |
Features | Modern tapered leg design allows for more leg room and includes hidden wire management. Quick access to tabletop power including three-prong outlets, USB chargers, Ethernet, VGA and HDMI. Seats 8-10 people. Reverse beveled edge gives the look of a thin, lightweight tabletop without giving up the stability or functionality of a thicker top. Ash Grey laminate tabletop is scratch, stain & scald resistant and wipes clean easily |
Description
Let the sleek new Array conference tables point your meetings in the right direction. The modern tapered base design allows for more leg room and includes a hidden trough underneath the table and cutouts on the interior of the legs to keep power cables completely out of view. Integrated tabletop power makes connectivity a breeze. The power station lays flat with the table surface when not in use and a spring loaded hinge allows the entire face to angle upwards with one touch to access connections. The front of the unit includes (2) three-prong outlets with a 125V 12A rating, (2) USB charging ports, (1) Ethernet port, (1) VGA connection and (1) HDMI coupler. The rear of the unit has both an outgoing VGA and HDMI port and an outgoing Ethernet port. No extra hardware is required- simply plug in the included 10-foot cord into a standard three-prong wall outlet. The tabletop is constructed of an Ash Grey thermal fused melamine laminate that is scratch, stain and scald resistant. The all-new chamfered edges give Array tables the look of a thin, lightweight top without sacrificing the sturdiness and functionality of a thicker tabletop. The base is constructed of the same sturdy material and finished in an attractive white that matches any decor. This 10-foot table seats 8-10 people. Array tables are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair Dolly, Black, 21" H (XU-MC168-DOLLY-GG)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black (QY-S10-5001-1-BKL-GG)
- KASON Reversible Cam-Rise Hinge, 1-3/8" Offset (11245000120)
- AMERIHOME Loft Blue 24" Metal Bar Stool, PK4 (BS24BLUESET)
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- REGENCY Race Track Legacy Modular Conference Tables, 192 X 52 X 29, Wood Top, Mahogany (LCTRT19252MH)
- REGENCY Race Track Legacy Racetrack Tables, 71 X 35 X 29, Wood Top, Mahogany (LCTRT7135MH)
- REGENCY Race Track Legacy Racetrack Tables, 120 X 47 X 29, Wood Top, Mahogany (LCTRT12047MH)
- REGENCY Regency Legacy 3.5 ft Round Conference Table- Ash Grey (LCTR42AG)
- REGENCY Race Track Legacy Modular Conference Tables, 240 X 52 X 29, Wood Top, Mahogany (LCTRT24052MH)
- Regency Office & School Tables