Shop All Desks
Regency
82 D X 71 W X 42 H, Ash Grey, Wood
Mfr # LRDRT2BFAG
Zoro # G105741096
product price: $1,331.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$1,331.99
Free 30-Day Returns
Key Features
- Overall Width 71
- Overall Depth 82
- Overall Height 42
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 82 |
Overall Height | 42 |
Details
Item | Legacy Reception Desks |
Color | Ash Grey |
Material | Wood |
Weight | 406 |
For Use With | Commercial |
Features | Curved transaction top for guests convenience. High wrap-around sides make for a more private work area. All drawers lock and both file drawers accept letter and legal filing. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Greet visitors properly with the Legacy Reception Collection! This 71-inch long Reception desk comes with two box-file pedestals with locking drawers and ergonomically designed drawer pulls for convenience and ease in operation. Both file drawers accept both letter and legal filing while box drawers keep supplies handy. A transaction top stands at 42-inches high for guests' convenience and the wrap-around sides make for a more private work area. Wire management grommets keep cables clear of desktops. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an stylish Ash Grey laminate, the Reception Desk coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Metal Poster Frame 18x24 Black (31222)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 42 in W, 72 in L (2MWG3)
- ELECTRI-CABLE ASSEMBLIES 15 Amp Circuit 2 Receptacle, 4PK (84-S2-BL175-4K)
- LORELL Managerial Chair, Leather, 17-1/2" Height, Open Loop Arms, Black (LLR60121)
- REGENCY 15 D X 35 W X 36 H, Ash Grey, Wood (LHO35AG)
- REGENCY 65 D X 60 W X 29 H, Ash Grey, Wood (LLDFP6030AG)
- REGENCY U Shaped Desk, 106 D X 71 W X 29 H, Cherry, Wood (LUDF7135CH)
- REGENCY 46 D X 36 W X 42 H, Ash Grey, Wood (LSSDSD3646AG)
- REGENCY 35 D X 71 W X 42 H, Ash Grey, Wood (LRDDS7135AG)
- REGENCY Regency Legacy 71 x 71 in. Double Full Pedestal Right Corner Credenza- Cherry (LLDCRFP712447CH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Espresso (DBLFDPL101ES)
- Regency Desks