Shop All Desks
Regency
82 D X 71 W X 42 H, Ash Grey, Wood
Mfr # LRDRT1BFAG
Zoro # G905741159
product price: $1,070.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,070.99
Free 30-Day Returns
Key Features
- Overall Width 71
- Overall Depth 82
- Overall Height 42
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 82 |
Overall Height | 42 |
Details
Item | Legacy Reception Desks |
Color | Ash Grey |
Material | Wood |
Weight | 353 |
Features | Curved transaction top for guests convenience. High wrap-around sides make for a more private work area. Both drawers lock and file drawer accepts letter and legal filing. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
For Use With | Commercial |
Description
Greet visitors properly with the Legacy Reception Collection! This 71-inch long Reception desk comes with one box-file pedestal with locking drawers and ergonomically designed drawer pulls for convenience and ease in operation. The file drawer accepts both letter and legal filing while a box drawer keeps supplies handy. A transaction top stands at 42-inches high for guests' convenience and the wrap-around sides make for a more private work area. Wire management grommets keep cables clear of desktops. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an stylish Ash Grey laminate, the Reception Desk coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- ATLAS COMMERCIAL PRODUCTS TitanPROâ„¢ Black Resin Folding Chair (RFC6BK)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-INT)
- BAXTON STUDIO Dacian Mid-Century Brown Woven Rattan and Walnut Brown Wood Dining Chair Set(2PC) PR (195-2PC-12392-ZORO)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP7135MH)
- REGENCY 82 D X 71 W X 42 H, Ash Grey, Wood (LRDRT2FPAG)
- REGENCY 24 D X 42 W X 29 H, Ash Grey, Wood (LDS4224AG)
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDP6630AG)
- REGENCY 59 D X 71 W X 29 H, Mahogany, Wood (LLDSP7124MH)
- REGENCY 82 D X 71 W X 29 H, Cherry, Wood (LLD713547CH)
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22200)
- Regency Desks