Shop All Desks
Regency
82 D X 71 W X 29 H, Cherry, Wood
Mfr # LLD713547CH
Zoro # G905741319
product price: $926.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$926.99
Free 30-Day Returns
Key Features
- Overall Width 71
- Overall Depth 82
- Overall Height 29
- Material Wood
- Weight 330
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 82 |
Overall Height | 29 |
Details
Item | Legacy L-Desks |
Color | Cherry |
Material | Wood |
Weight | 330 |
Features | Classic L-shaped corner desk is a great choice for professional and home offices alike. File drawers accept both letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Versatility is just the beginning with so many Legacy desking options. This classic L-shaped corner desk is a great choice for professional and home offices alike. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in an attractive Cherry laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23748)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- MITYLITE Upholstered Folding Chair, Vinyl Seat, Black (FLEXONE FX)
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug for Home, Wave Pattern (Blue) (166367GOB)
- REGENCY 30 D X 60 W X 29 H, Ash Grey, Wood (LDS6030AG)
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDP6630AG)
- REGENCY 30 D X 72 W X 29 H, White, Wood, Metal (MSP7230WH)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LSP7135AG)
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDPF6630AG)
- REGENCY 82 D X 71 W X 42 H, Ash Grey, Wood (LRDRT2BFAG)
- BASICWISE Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Green (QI003987.GN)
- Regency Desks