Shop All Desks
Regency
80 D X 71 W X 29 H, Mahogany, Wood
Mfr # LLDSLC7135MH
Zoro # G005741127
product price: $1,371.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,371.99
Free 30-Day Returns
Key Features
- Overall Width 71
- Overall Depth 80
- Overall Height 29
- Material Wood
- Weight 302
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 80 |
Overall Height | 29 |
Details
Item | Legacy Hi-Low L-Desks |
Color | Mahogany |
Material | Wood |
Weight | 302 |
Features | Reversible and customizable- low credenza can be assembled in any order and installed on either side of the desk. 71-inch long and 35-inch deep main work surface with plenty of room to spread out and multitask. Low storage credenza has 2 locking drawers with full suspension ball bearing glides and one adjustable shelf that adjusts in 1-inch increments. Desktop wire management grommets help keep work areas cable-free and looking neat and clean. Attractive Mahogany laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty |
Description
The Legacy Hi-Low L-Desk is a modern twist on a corner desk. It comes with a low credenza instead of a traditional return. The 20-inch high low lateral file has a box drawer and a file drawer that accepts both letter and legal filing. Both drawers lock and include ergonomically shaped black drawer pulls. Also standing at 20-inches high, the open storage cabinet has one adjustable shelf that can be moved in 1-inch increments. The low credenza is a perfect height to slide underneath the desk to save space. It can also be positioned on either side of the desk to accommodate both left and right handed individuals. The main desk measures 71-inches long and offers an extra wide 35-inch deep work surface so there is plenty of room to spread out, allowing you to multi-task and efficiently manage large work loads. Strategic grommeting keeps your work area looking clean and desktops cable and clutter free. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an attractive Mahogany laminate, this desk shell coordinates with other Legacy furniture, which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Cushion Lumbar Support w/Strap, Black (555-7302-0200)
- TRUE Gasket Base (861314)
- BOSS Desk Shell, Driftwood (N104-DW)
- SAFAVIEH Soho Hand Tufted Rectangle RugRed 2 ft.6 in. x 12 ft. (SOH812A-212)
- REGENCY Desk Shell, 96 D X 72 W X 29 H, Mahogany, Wood|Metal (MUDS723042MH)
- REGENCY 46 D X 36 W X 42 H, Ash Grey, Wood (LSSDSD3646AG)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LDP7135AG)
- REGENCY Classroom Desk, 24 D X 60 W X 23-34 H, Grey, Wood|Metal (IP2SD6024GY)
- REGENCY 65 D X 60 W X 29 H, Ash Grey, Wood (LLDFP6030AG)
- REGENCY 30 D X 66 W X 29 H, Cherry, Wood (LDS6630CH)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- Regency Desks