Shop All Desks
Regency
77 D X 66 W X 29 H, Mahogany, Wood
Mfr # LLD663047MH
Zoro # G105741164
product price: $860.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$860.99
Free 30-Day Returns
Key Features
- Overall Width 66
- Overall Depth 77
- Overall Height 29
- Material Wood
- Weight 308
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66 |
Overall Depth | 77 |
Overall Height | 29 |
Details
Item | Legacy L-Desks |
Color | Mahogany |
Material | Wood |
Weight | 308 |
Features | Classic L-shaped corner desk is a great choice for professional and home offices alike. File drawers accept both letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Versatility is just the beginning with so many Legacy desking options. This classic L-shaped corner desk is a great choice for professional and home offices alike. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in a classic Mahogany laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles (606786QCS)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 5920T)
- HIRSH 36" W 5 Drawer File Cabinet, Putty, Letter (17901)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-S0819-GG)
- REGENCY 18 D X 26 W X 23-34 H, Cherry, Wood, Metal (RSD18526CH)
- REGENCY 24 D X 48 W X 29 H, Mahogany, Wood, Metal (MDCL4824MHBK)
- REGENCY 70 D X 71 W X 29 H, Ash Grey, Wood (LLD7135AG)
- REGENCY 82 D X 71 W X 29 H, Cherry, Wood (LLD713547CH)
- REGENCY 30 D X 60 W X 29 H, Ash Grey, Wood (LDS6030AG)
- REGENCY 106 D X 71 W X 29 H, Ash Grey, Wood (LUD7135AG)
- REGENCY 24 D X 42 W X 29 H, Ash Grey, Wood (LDS4224AG)
- Regency Desks