Shop All Desks
Regency
77 D X 66 W X 29 H, Ash Grey, Wood
Mfr # LLDS663047AG
Zoro # G505740385
product price: $517.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Overall Width 66
- Overall Depth 77
- Overall Height 29
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66 |
Overall Depth | 77 |
Overall Height | 29 |
Details
Item | Legacy L-Desks |
Color | Ash Grey |
Material | Wood |
Weight | 185 |
Features | Framework for a complete office- customize with pedestals, hutches or other storage options. 35-inch return can be installed on either side of the desk. Wire management grommets keeps cables clear of surface area. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Legacy desk shells are the framework for a complete office. Customize with pedestals, hutches or other storage options. This classic L-shaped corner workstation includes a 35-inch return which can be installed on either side of the desk. Wire management grommets keep cables clear of work areas. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an stylish Ash Grey laminate, this desk shell coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- SAFCO Task Stool, 40"H, Black (4296BL)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7015)
- KENNEY MFG Curtain Rod, 1 in Dia, 84 to 120 in L, Steel, White (KN513)
- REGENCY 71 in D X 143.5 in W X 45.5 in H, Mahogany, Wood, Plexi (77313MH)
- REGENCY 23 D X 72 W X 42 H, Ash Grey, Wood (LSSCSD7223AG)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LDSBF7135AG)
- REGENCY 32 in D X 72 in W X 45.5 in H, Cherry, Wood, Plexi (77310CH)
- REGENCY 23 D X 72 W X 1 H, Mahogany, Wood (TSUDB7223MH)
- REGENCY 24 D X 42 W X 29 H, Ash Grey, Wood (LSP4224AG)
- LORELL Lorell Fortress Steel Teachers Desk - 48" x 30" - White/Platinum (LLR66940)
- Regency Desks