Shop All File Cabinets
Regency
72 W Legacy Storage Cabinets, Ash Grey
Mfr # LSC7236AG
Zoro # G805740092
product price: $868.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$868.99
Free 30-Day Returns
Key Features
- Color Ash Grey
- Height 36
- Material Wood
- Width 72
- Depth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LSC7236AG
- Zoro # G805740092
- UPC # 192357124635
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Height | 36 |
Width | 72 |
Depth | 24 |
Details
Color | Ash Grey |
Material | Wood |
Item | Legacy Storage Cabinets |
Features | Legacy Storage Buffet looks great in conference rooms, offices, lounges, libraries and more and can also double as an extra work or storage surface.. Four doors pivot on European style hinges and open to a spacious interior with four adjustable shelves that can be moved in 1-inch increments. Adjustable glides on the bottom of the base keep shelves level. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This Storage Buffet looks great in conference rooms, executive offices, lounges and cafes, resource libraries and more. At 36-inches high, it can also double as an extra work or storage surface. It has four doors that pivot on European style hinges that open to a spacious interior. There are four adjustable shelves that can be moved in 1-inch increments. Adjustable glides on the bottom of the base keep shelves level and are easy to adjust. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 23"W, Tan (G3.L.2348)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- REGENCY 36 W Legacy Stand Up, Cherry (LPLF4136CH)
- REGENCY 15.5 W Legacy Pedestals, Ash Grey (LPBBF22AG)
- REGENCY 36 W Legacy Stand Up, Ash Grey (LPLF4136AG)
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey (LSC3535AG)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Cherry (LSCSC3565CH)
- REGENCY 36 in W 2 Drawer Lateral File Cabinet with Hutch, Mahogany (LPLFH3665MH)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBFFLG)
- Regency File Cabinets