Shop All File Cabinets
Regency
72 W Legacy Stand Up, Ash Grey
Mfr # LSSCSC7223AG
Zoro # G505739815
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,126.99
Free 30-Day Returns
Key Features
- Color Ash Grey
- Height 42
- Material Wood
- Width 72
- Depth 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # LSSCSC7223AG
- Zoro # G505739815
- UPC # 192357126257
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Height | 42 |
Width | 72 |
Depth | 23 |
Details
Color | Ash Grey |
Material | Wood |
Features | Legacy Stand Up set with 2 Storage Cabinets placed side-to-side. Each Cabinet has 2 Locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Locking doors make the cabinets ideal for paperwork, supplies or personal items that need to be kept under lock and key. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Item | Legacy Stand Up |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up set includes two Stand Up Storage Cabinets placed side-to-side. Each Storage Cabinet has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7460)
- CORTECH Shower Curtain System, Plastic, Blue, 80" W, 78" L (CCUR8078)
- BAXTON STUDIO Winda Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9167)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Masonite Board Gray (6230H)
- REGENCY 15.5 W Legacy Pedestals, Ash Grey (LPFF22AG)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Mahogany (LSCSC3565MH)
- REGENCY 36 in W 2 Drawer Lateral File Cabinet with Hutch, Mahogany (LPLFH3665MH)
- REGENCY 36 W Legacy File Cabinets, Ash Grey (LPLF3624AG)
- REGENCY 36 W Legacy Stand Up, Ash Grey (LPLF4136AG)
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Mahogany (LSC7236MH)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17639)
- Regency File Cabinets