Shop All File Cabinets
Regency
72 W 0 Drawer Legacy Storage Cabinets, Mahogany
Mfr # LSC7236MH
Zoro # G2261555
product price: $799.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$799.99
Free 30-Day Returns
Key Features
- Height 36
- Material Wood
- Number of Drawers 0
- Overall Depth 24 in
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LSC7236MH
- Zoro # G2261555
- UPC # 843532000830
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Height | 36 |
Overall Depth | 24 in |
Overall Height | 36 in |
Width | 72 |
Depth | 24 |
Overall Width | 72 in |
Description
Storage Cabinet, Product Type Storage Cabinet, Material Laminate, PVC, Overall Depth 24 in, Overall Width 72 in, Overall Height 36 in, Color Mahogany, Number of Shelves 4, Number of Drawers 0, Number of Doors 4, Locking Yes, Standards ANSI/BIFMA, Number of Keys 2, Shelf Adjustment Increment 1 in, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Actuation Metal Pull, Door Closure Swinging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Slat Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6H3B-SLAT-BAR-BLKV-GG)
- OFFICESOURCE Boxero Collection Executive High Back with Chrome Frame (1401VBK)
- KNAPE & VOGT Knape & Vogt Kv8417 B20 20 In. Self-Closing 100 Lb. Full Extension Drawer Slide - Anochrome (KV8417 B20)
- QUIK SHADE Kids Canopy Chair Blu (161885PK6)
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Cherry (LSC7236CH)
- REGENCY 21" W Center Drawer, Black (CD1)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCSC7223AG)
- REGENCY 36 W 2 Drawer Legacy File Cabinets, Cherry, Letter/Legal (LPLF3624CH)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCLF7223AG)
- REGENCY 15.5 W Legacy Pedestals, Ash Grey (LPFF22AG)
- FLASH FURNITURE 3 Drawer Filing Cabinet, Black (HZ-AP535-01-BK-GG)
- Regency File Cabinets