Shop All File Cabinets
Regency
72 W 0 Drawer Legacy Storage Cabinets, Cherry
Mfr # LSC7236CH
Zoro # G2261561
product price: $805.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$805.99
Free 30-Day Returns
Key Features
- Height 36
- Material Wood
- Number of Drawers 0
- Overall Depth 24 in
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LSC7236CH
- Zoro # G2261561
- UPC # 843532000823
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Height | 36 |
Overall Depth | 24 in |
Overall Height | 36 in |
Width | 72 |
Depth | 24 |
Overall Width | 72 in |
Description
Storage Cabinet, Product Type Storage Cabinet, Material Laminate, PVC, Overall Depth 24 in, Overall Width 72 in, Overall Height 36 in, Color Cherry, Number of Shelves 4, Number of Drawers 0, Number of Doors 4, Locking Yes, Standards ANSI/BIFMA, Number of Keys 2, Shelf Adjustment Increment 1 in, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Actuation Metal Pull, Door Closure Swinging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Rubber Leg Tip Black Round 1/2 in. W , 4PK (P0005)
- BEVCO Vinyl Task Chair, 19" to 26-1/2", No Arms, Black (9351M-S-BKV)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-EO1-BK-GG)
- MITYLITE Plastic Folding Table, Gray, 30 x 96 In. (RT3096GRB1)
- REGENCY 21" W Center Drawer, Black (CD1)
- REGENCY 36 W Legacy Stand Up, Cherry (LPLF4136CH)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCLF7223AG)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Mahogany (LSCSC3565MH)
- REGENCY 36 W Standing Storage, Ash Grey (LPLFH3665AG)
- REGENCY 15.5 W Legacy Pedestals, Ash Grey (LPFF22AG)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- Regency File Cabinets