Shop All Desks
Regency
72 D X 72 W X 29 H, White, Wood, Metal
Mfr # MLDS723042WH
Zoro # G705741342
product price: $803.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$803.99
Free 30-Day Returns
Key Features
- Overall Width 72
- Overall Depth 72
- Overall Height 29
- Material Wood, Metal
- Weight 157
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 |
Overall Depth | 72 |
Overall Height | 29 |
Details
Item | Fusion L-Desk Shells |
Color | White |
Material | Wood, Metal |
Weight | 157 |
Features | Good looking 72-inch L-Desk shell with 42-inch return with amazing interior wire management capabilities. C-Legs have a vented compartment with removable cover for wires to run from the floor through the legs and up to tabletops for instant connectivity. Desktop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding. White laminate desktop is scratch, stain and scald resistant and wipes clean easily. Backed by a 10-year limited manufacturer's warranty |
For Use With | Residential |
Tabletop Color | White |
Description
Fusion Desks bring a modern yet functional edge to any office or classroom. This 72-inch L-Desk Shell with 42-inch return is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Maple on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor. Customize this desk shell with full or mobile pedestals, low storage units or another choice from Fusion's versatile storage collection. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Head/Footboard Brackets Bed Base, PR (PBHB)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3388)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel (TLH-052-1-GG)
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDP6630AG)
- REGENCY 82 D X 71 W X 42 H, Ash Grey, Wood (LRDRT2FPAG)
- REGENCY 49 in D X 124.5 in W X 45.5 in H, Mahogany, Wood (77292MH)
- REGENCY 24 D X 42 W X 29 H, Cherry, Wood (LDS4224CH)
- REGENCY 106 D X 71 W X 29 H, Ash Grey, Wood (LUD7135AG)
- REGENCY 24 D X 42 W X 29 H, Ash Grey, Wood (LDS4224AG)
- VIRCO 24 in. W X 30 in. H, Particle Board (785)
- Regency Desks