Shop All Desks
Regency
71 in D X 143.5 in W X 45.5 in H, Mahogany, Wood, Plexi
Mfr # 77313MH
Zoro # G508209674
product price: $3,402.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$3,402.99
Free 30-Day Returns
Key Features
- Overall Width 143.5 in
- Overall Depth 71 in
- Overall Height 45.5 in
- Material Wood, Plexi
- Features Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 143.5 in |
Overall Depth | 71 in |
Overall Height | 45.5 in |
Size | Triple Unit |
Details
Color | Mahogany |
Material | Wood, Plexi |
Features | Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability |
Configuration | Triple Unit |
Frame Color | Silver |
Includes | Translucent polycarbonate panel; Leveling Glides |
Description
Introducing the ultimate reception desk solution - our beautifully designed, easy-to-assemble curved office desk. With its advanced thermofused melamine finish and self-edge, this desk is not only functional but also a stunning addition to any office space. The sleek silver frame adds a touch of modernity and sophistication, making it the perfect piece to impress clients and guests.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Kansas State Swivel Bar Stool, Jailhouse Back (L01830KnsasS)
- ZORO SELECT Chair Mat, Workstation, 66 x 60 (29PL68)
- VERSARE Hush Panel Electric Post Kit (1855106)
- LOGO BRANDS Minnesota Puff Pillow (175-813)
- REGENCY Pedestal Desk, 30 D X 66 W X 29 H, Cherry, Wood (LDPF6630CH)
- REGENCY 77 D X 66 W X 29 H, Ash Grey, Wood (LLD663047AG)
- REGENCY 36 D X 71 W X 29 H, Mahogany, Wood (LDSCCR7124MH)
- REGENCY 18 D X 26 W X 23-34 H, Cherry, Wood, Metal (RSD18526CH)
- REGENCY 24 D X 48 W X 29 H, Mahogany, Wood, Metal (MDCLMP4824MHBK)
- REGENCY 24 D X 47 W X 29 H, Mahogany, Wood (LRT4724MH)
- REGENCY 59 D X 71 W X 29 H, Mahogany, Wood (LLDSP7124MH)
- Regency Desks