Shop All Desks
Regency
71 in D X 143.5 in W X 45.5 in H, Mahogany, Wood
Mfr # 77293MH
Zoro # G108209678
product price: $3,233.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$3,233.99
Free 30-Day Returns
Key Features
- Overall Width 143.5 in
- Overall Depth 71 in
- Overall Height 45.5 in
- Material Wood
- Features Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 143.5 in |
Overall Depth | 71 in |
Overall Height | 45.5 in |
Size | Triple Unit |
Details
Color | Mahogany |
Material | Wood |
Features | Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability |
Configuration | Triple Unit |
Frame Color | Silver |
Includes | Leveling Glides |
Description
Introducing the ultimate reception desk solution - our beautifully designed, easy-to-assemble curved desk. With its advanced thermofused melamine finish and self-edge, this desk is not only functional but also a stunning addition to any office space. The sleek silver frame adds a touch of modernity and sophistication, making it the perfect piece to impress clients and guests.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21W)
- FLASH FURNITURE Stack Chair, Plastic, Blue, Ergonomic Shell (RUT-EO1-BL-GG)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- LEARNING ADVANTAGE TickiT® Dual Power Timer, Set of 5 (9500)
- REGENCY 24 D X 42 W X 29 H, Ash Grey, Wood (LSP4224AG)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LDP7135AG)
- REGENCY 65 D X 60 W X 29 H, Ash Grey, Wood (LLDFP6030AG)
- REGENCY Reception Desk, 82 D X 71 W X 42 H, Mahogany, Wood (LRDRT2FPMH)
- REGENCY 82 D X 71 W X 42 H, Ash Grey, Wood (LRDRT2FPAG)
- REGENCY 70 D X 71 W X 29 H, Cherry, Wood (LLDFP7135CH)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (SGLHDPL103WH)
- Regency Desks