Shop All Desks
Regency
70 D X 71 W X 29 H, Cherry, Wood
Mfr # LLDFP7135CH
Zoro # G605739715
product price: $1,250.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,250.99
Free 30-Day Returns
Key Features
- Overall Width 71
- Overall Depth 70
- Overall Height 29
- Material Wood
- Weight 355
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 70 |
Overall Height | 29 |
Details
Item | Legacy L-Desks |
Color | Cherry |
Material | Wood |
Weight | 355 |
Features | Classic L-shaped corner desk is a great choice for professional and home offices alike. File drawers accept both letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls. Classic Cherry laminate is scratch, stain and scald resistant. Reversible- 35-inch return can be installed on either side of the desk |
Description
Versatility is just the beginning with so many Legacy desking options. This classic L-shaped corner desk is a great choice for professional and home offices alike. It comes with one box-box-file pedestal and one file-file pedestal. All file drawers accept letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in an stylish Cherry laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB8)
- SHOPSOL Round Stool with Backrest, Height 17" to 22"Black (3010012)
- CHILDCRAFT Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (594428)
- OFFICESOURCE Blow Molded Folding Tables Rectangular Table Cart (FTD3502GR)
- REGENCY 24 D X 47 W X 29 H, Ash Grey, Wood (LBR4724AG)
- REGENCY 77 D X 66 W X 29 H, Ash Grey, Wood (LLDS663047AG)
- REGENCY 77 D X 66 W X 29 H, Mahogany, Wood (LLD663047MH)
- REGENCY 82 D X 71 W X 42 H, Ash Grey, Wood (LRDRT1BFAG)
- REGENCY 77 D X 66 W X 29 H, Ash Grey, Wood (LLDSP663047AG)
- REGENCY 15 D X 35 W X 36 H, Ash Grey, Wood (LHO35AG)
- SAFCO 19.75" D X 29.50" W X Cherry, Stee/Compressed Wood (1923CY)
- Regency Desks