Shop All Desks
Regency
65 D X 60 W X 29 H, Ash Grey, Wood
Mfr # LLD6030AG
Zoro # G605740834
product price: $797.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$797.99
Free 30-Day Returns
Key Features
- Overall Width 60
- Overall Depth 65
- Overall Height 29
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60 |
Overall Depth | 65 |
Overall Height | 29 |
Details
Item | Legacy L-Desks |
Color | Ash Grey |
Material | Wood |
Weight | 291 |
Features | Classic L-shaped corner desk is a great choice for professional and home offices alike. File drawers accept both letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls. Stylish Ash Grey laminate is scratch, stain and scald resistant. Reversible- 35-inch return can be installed on either side of the desk |
Description
Versatility is just the beginning with so many Legacy desking options. This classic L-shaped corner desk is a great choice for professional and home offices alike. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in an stylish Ash Grey laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Beige (249309JBG)
- CHILDCRAFT Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (594428)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92892-30)
- TRADEMARK FINE ART Chris Moyer 'Rockin Sunset' Canvas Art, 30x47 (ALI0770-C3047GG)
- REGENCY 23 D X 72 W X 1 H, Mahogany, Wood (TSUDB7223MH)
- REGENCY Regency Legacy 71 x 71 in. Double Full Pedestal Right Corner Credenza- Cherry (LLDCRFP712447CH)
- REGENCY 18 D X 26 W X 23-34 H, Maple, Wood, Metal (RSD18526PL)
- REGENCY 32 in D X 72 in W X 45.5 in H, Mahogany, Wood (77290MH)
- REGENCY Pedestal Desk, 30 D X 66 W X 29 H, Cherry, Wood (LDPF6630CH)
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDS6630AG)
- OFFICESOURCE 71.00'' W X 42.50'' H, Espresso (OS97ES)
- Regency Desks