Shop All Desks
Regency
59 D X 71 W X 29 H, Ash Grey, Wood
Mfr # LLDSP7124AG
Zoro # G905740497
product price: $584.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$584.99
Free 30-Day Returns
Key Features
- Overall Width 71
- Overall Depth 59
- Overall Height 29
- Material Wood
- Weight 232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 59 |
Overall Height | 29 |
Details
Item | Legacy L-Desks |
Color | Ash Grey |
Material | Wood |
Weight | 232 |
Features | Classic L-shaped corner desk is a great choice for professional and home offices alike. File drawer accepts both letter and legal filing while box drawer keeps supplies handy. Both drawers lock and include ergonomically designed drawer pulls. Stylish Ash Grey laminate is scratch, stain and scald resistant. Reversible- 35-inch return can be installed on either side of the desk |
Description
Versatility is just the beginning with so many Legacy desking options. This classic L-shaped corner desk is a great choice for professional and home offices alike. It comes with one box-file pedestal that has one box drawer and one file drawer that accepts both letter and legal filing. Both drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in an stylish Ash Grey laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1030-GY-GG)
- VALUEMAT Plus Polycarbonate Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215015ER)
- GLOBAL INDUSTRIAL Ultra Comfort Fabric Stool, Black (240137)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 7404)
- REGENCY 59 D X 71 W X 29 H, Mahogany, Wood (LLDSP7124MH)
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDS6630AG)
- REGENCY 82 D X 71 W X 42 H, Ash Grey, Wood (LRDRT1BFAG)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP7135MH)
- REGENCY 16 D X 81 W X 0.5 H, Black, Metal (MMP8416BK)
- REGENCY Reception Desk, 82 D X 71 W X 42 H, Mahogany, Wood (LRDRT2FPMH)
- TUHOME 45.8 in. D X 59.6 in. W X 30.1 in. H, Light Oak, Laminate (ELD6594)
- Regency Desks