Shop All Bookcases & Bookshelves
Regency
5-Shelf Bookcase, Wood Veneer 72"x36" Mahogany
Mfr # TVBC7236MH
Zoro # G2261738
product price: $671.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$671.99
Free 30-Day Returns
Key Features
- Series Prestige
- Number of Shelves 4
- Color Mahogany
- Depth 17 in
- Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TVBC7236MH
- Zoro # G2261738
- UPC # 843532091524
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 17 in |
Height | 72 in |
Width | 36 in |
Overall Height | 72 in |
Overall Depth | 17 in |
Overall Width | 36 in |
Details
Item | Bookcase |
Series | Prestige |
Number of Shelves | 4 |
Color | Mahogany |
Shelf Capacity | 100 lb |
Material | Wood |
Includes | 5 |
Standards | ANSI/BIFMA |
Assembly | Unassembled |
Shelf Adjustments | 1 1/2 in |
Product Type | Bookcase |
Back Style | Closed |
Number of Adjustable Shelves | 4 |
Number of Dividers | 4 |
Weight Capacity | 50 lb |
Mobility | Stationary |
Shelf Adjustment Increment | 1 in |
Description
Bookcase, Product Type Bookcase, Material Wood, Number of Dividers 4, Overall Height 72 in, Overall Depth 17 in, Overall Width 36 in, Caster Type Not Applicable, Color Mahogany, Back Style Closed, Number of Shelves 4, Weight Capacity 50 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Shelf Capacity 100 lb, Assembly Unassembled, Caster Material Not Applicable, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable, Dividers per Shelf Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 58 10 Blued Cut Tack (122595)
- DESIGNERS TOUCH Hardware box set for Cordless 2 in. Faux Wood Blinds (10793478563135)
- MASTER CRAFT PRODUCTS Master Products 966RS3G Catalog Rack Starter Set 6in Capacity 8 to 18 x 8-1/4 (966RS3G)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH4)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Corner Folding, No Tools Assembly, Wood Bookcase- Cherry (FFC3412CH)
- REGENCY Regency Legacy 47 in. High Bookcase- Cherry (LBC4732CH)
- REGENCY Regency Legacy 30 in. High Bookcase- Cherry (LBC3032CH)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- REGENCY Regency Flip Flop 67 in. High Corner Folding Bookcase- Grey (FFC6712GY)
- REGENCY Regency Legacy 71 in. High Bookcase- Cherry (LBC7132CH)
- LORELL Lorell Contemporary Furniture, Laminate (LLR69616)
- Regency Bookcases & Bookshelves