Shop All Desks
Regency
49 in D X 124.5 in W X 45.5 in H, Cherry, Wood, Plexi
Mfr # 77312CH
Zoro # G208209660
product price: $2,134.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,134.99
Free 30-Day Returns
Key Features
- Overall Width 124.5 in
- Overall Depth 49 in
- Overall Height 45.5 in
- Material Wood, Plexi
- Includes Translucent polycarbonate panel; Leveling Glides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 124.5 in |
Overall Depth | 49 in |
Overall Height | 45.5 in |
Size | Double Unit |
Details
Color | Cherry |
Material | Wood, Plexi |
Includes | Translucent polycarbonate panel; Leveling Glides |
Features | Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability |
Frame Color | Silver |
Configuration | Double Unit |
Description
Introducing the ultimate reception desk solution our beautifully designed, easytoassemble curved office desk With its advanced thermofused melamine finish and selfedge, this desk is not only functional but also a stunning addition to any office space The sleek silver frame adds a touch of modernity and sophistication, making it the perfect piece to impress clients and guests
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (128173)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6'10" Slate Fabric (1182919)
- DESIGNS OF DISTINCTION Empire Bun Foot - Paint Grade (01700146PT1)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal File and Box Pedestal - 22''D (CPSBFSI)
- REGENCY 49 in D X 124.5 in W X 45.5 in H, Mahogany, Wood (77292MH)
- REGENCY 16 D X 81 W X 0.5 H, Black, Metal (MMP8416BK)
- REGENCY 77 D X 66 W X 29 H, Ash Grey, Wood (LLDS663047AG)
- REGENCY 30 D X 66 W X 29 H, Cherry, Wood (LDS6630CH)
- REGENCY 20 D X 60 W X 20 H, Ash Grey, Wood (LCSLFBC6020AG)
- REGENCY 59 D X 71 W X 29 H, Ash Grey, Wood (LLDSP7124AG)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-MOC)
- Regency Desks