Shop All Desks
Regency
49 in D X 124.5 in W X 45.5 in H, Cherry, Wood
Mfr # 77292CH
Zoro # G408209668
product price: $2,226.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,226.99
Free 30-Day Returns
Key Features
- Overall Width 124.5 in
- Overall Depth 49 in
- Overall Height 45.5 in
- Material Wood
- Configuration Double Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 124.5 in |
Overall Depth | 49 in |
Overall Height | 45.5 in |
Size | Double Unit |
Details
Color | Cherry |
Material | Wood |
Configuration | Double Unit |
Frame Color | Silver |
Features | Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability |
Includes | Leveling Glides |
Description
Introducing the ultimate reception desk solution - our beautifully designed, easy-to-assemble curved desk. With its advanced thermofused melamine finish and self-edge, this desk is not only functional but also a stunning addition to any office space. The sleek silver frame adds a touch of modernity and sophistication, making it the perfect piece to impress clients and guests.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 14 Inch Twin Metal Platform Bed Frame/Steel Slats (XU-BD10001-T-GG)
- FLASH FURNITURE 4Pack Heavy Duty Commercial Restaurant Stack Chair (4-TLH-1-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - White (1300)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- REGENCY 49 in D X 124.5 in W X 45.5 in H, Mahogany, Wood (77292MH)
- REGENCY 82 D X 71 W X 29 H, Cherry, Wood (LLD713547CH)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LDS7135AG)
- REGENCY 24 D X 47 W X 29 H, Ash Grey, Wood (LBR4724AG)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP7135MH)
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDP6630AG)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, White (QI003557.W)
- Regency Desks