Shop All Desks
Regency
46 D X 36 W X 42 H, Ash Grey, Wood
Mfr # LSSDSD3646AG
Zoro # G805740153
product price: $747.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$747.99
Free 30-Day Returns
Key Features
- Overall Width 36
- Overall Depth 46
- Overall Height 42
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 36 |
Overall Depth | 46 |
Overall Height | 42 |
Details
Item | Legacy Stand Up Desks |
Color | Ash Grey |
Material | Wood |
Weight | 174 |
Features | Legacy Stand Up set with 2 Desks placed back-to-back. Alleviate stress from sitting and get away from the standard desk by working at a Stand Up Desk. Each Desk has a 34-inch kneespace. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up set includes two Stand Up Desks placed back-to-back. Each Desk has a 34-inch kneespace. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Fossil Church Chair 20.5" Wide (PCHT-113)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN55971)
- FLASH FURNITURE 10" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-10-GG)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Maple (TBF42RNDPLBK)
- REGENCY Pedestal Desk, 30 D X 66 W X 29 H, Cherry, Wood (LDPF6630CH)
- REGENCY 32 in D X 72 in W X 45.5 in H, Mahogany, Wood (77290MH)
- REGENCY 24 D X 42 W X 29 H, Ash Grey, Wood (LDS4224AG)
- REGENCY 71 in D X 143.5 in W X 45.5 in H, Mahogany, Wood (77293MH)
- REGENCY Regency Legacy 71 x 71 in. Double Full Pedestal Right Corner Credenza- Cherry (LLDCRFP712447CH)
- REGENCY 82 D X 71 W X 42 H, Ash Grey, Wood (LRDRT1BFAG)
- WORKSENSE BY SAUDER Palo Alto 72 Desk Hutch Spm (427799)
- Regency Desks