Shop All Desks
Regency
46 D X 36 W X 42 H, Ash Grey, Wood
Mfr # LSLFSD3646AG
Zoro # G505739938
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,452.99
Free 30-Day Returns
Key Features
- Overall Width 36
- Overall Depth 46
- Overall Height 42
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 36 |
Overall Depth | 46 |
Overall Height | 42 |
Details
Item | Legacy Stand Up |
Color | Ash Grey |
Material | Wood |
Weight | 320 |
Features | Legacy Stand Up set with 1 Lateral File and 1 Desk placed back-to-back. Reversible- components can be placed in any order within the grouping. 3 large locking full suspension file drawers that accept both letter and legal filing. Alleviate stress from sitting and get away from the standard desk by working at a Stand Up Desk. Stylish Ash Grey laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up set includes two Stand Up Lateral Files placed back-to-back. Each Lateral File includes three large locking full suspension file drawers that accept both letter and legal filing. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Stella Crystal Tufted Black Upholstered Modern Nightstand (98-4822)
- TRADEMARK FINE ART Lucia Heffernan 'Marie Catoinette' Canvas Art, 14x19 (IC00951-C1419GG)
- 123 CREATIONS 123 Creations C201Y Carolyn-Yellow hand painted tassel (C201Y)
- ONWARD 12 in Door Magnet, 4PK (47881V)
- REGENCY 106 D X 71 W X 29 H, Ash Grey, Wood (LUDBFSP7135AG)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP7135MH)
- REGENCY 70 D X 71 W X 29 H, Ash Grey, Wood (LLD7135AG)
- REGENCY 24 D X 42 W X 29 H, Cherry, Wood (LDS4224CH)
- REGENCY Reception Desk, 82 D X 71 W X 42 H, Mahogany, Wood (LRDRT2FPMH)
- REGENCY 71 in D X 143.5 in W X 45.5 in H, Mahogany, Wood, Plexi (77313MH)
- REGENCY 24 D X 42 W X 29 H, Ash Grey, Wood (LSP4224AG)
- Regency Desks