Shop All File Cabinets
Regency
36 W 2 Drawer Legacy File Cabinets, Mahogany, Letter/Legal
Mfr # LPLF3624MH
Zoro # G2261485
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$606.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 29
- Material Wood
- Number of Drawers 2
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # LPLF3624MH
- Zoro # G2261485
- UPC # 843532022634
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29 |
Overall Depth | 24 in |
Overall Height | 29 in |
Width | 36 |
Depth | 24 |
Overall Width | 36 in |
Description
Lateral File Cabinet, Color Mahogany, Finish Laminate, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Melamine, Number of Drawers 2, Overall Depth 24 in, Overall Height 29 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards ANSI/BIFMA, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable, Configuration (2) Drawers, Includes Full Suspension Slides, Includes Label Holders No, Pull Shape Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Lock-Up Mattress Encasement, Twin (83TWENC)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- BOSS Beige Caressoft Medical Stool (B240-BG)
- REGENCY 36 W 2 Drawer Legacy File Cabinets, Cherry, Letter/Legal (LPLF3624CH)
- REGENCY 36 W Legacy Stand Up, Cherry (LPLF4136CH)
- REGENCY 15.5 W Legacy Pedestals, Ash Grey (LPFF22AG)
- REGENCY 36 in W 2 Drawer Lateral File Cabinet with Hutch, Cherry (LPLFH3665CH)
- REGENCY 23 D, 36 W, 1 H, Cherry, Wood (TSUDK3623CH)
- REGENCY 35 W Standing Storage, Ash Grey (LPLFSC3665AG)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- Regency File Cabinets