Shop All File Cabinets
Regency
36 W 2 Drawer Legacy File Cabinets, Cherry, Letter/Legal
Mfr # LPLF3624CH
Zoro # G2261491
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$852.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 29
- Material Wood
- Number of Drawers 2
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # LPLF3624CH
- Zoro # G2261491
- UPC # 843532022627
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29 |
Overall Depth | 24 in |
Overall Height | 29 in |
Width | 36 |
Depth | 24 |
Overall Width | 36 in |
Description
Lateral File Cabinet, Color Cherry, Finish Laminate, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Melamine, Number of Drawers 2, Overall Depth 24 in, Overall Height 29 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards ANSI/BIFMA, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable, Configuration (2) Drawers, Includes Full Suspension Slides, Includes Label Holders No, Pull Shape Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX AIR BED KIDZ TRVL 66X42"" (66810EP)
- SWIVEL Grommet Desk Wal Brn 2 In 61613 (SW431141)
- ELECTROLUX Ice Stripper (5304469378)
- REGENCY Pedestal Desk, 30 D, 60 W, 29 H, Mahogany, Wood (LDP6030MH)
- REGENCY 36 W 2 Drawer Legacy File Cabinets, Mahogany, Letter/Legal (LPLF3624MH)
- REGENCY 15.5 W Legacy Pedestals, Ash Grey (LPFF22AG)
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Mahogany (LSC7236MH)
- REGENCY 23 D, 36 W, 1 H, Cherry, Wood (TSUDK3623CH)
- REGENCY 36 W Legacy Stand Up Station Tops, Ash Grey (TSUDK3623AG)
- REGENCY 31 W 4 Drawer Legacy File Cabinets, Mahogany, Letter/Legal (LPCL3124MH)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- Regency File Cabinets