Shop All File Cabinets
Regency
36 W Standing Storage, Ash Grey
Mfr # LPLFH3665AG
Zoro # G805740603
product price: $979.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$979.99
Free 30-Day Returns
Key Features
- Color Ash Grey
- Height 65
- Material Wood
- Width 36
- Depth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LPLFH3665AG
- Zoro # G805740603
- UPC # 192357126080
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Height | 65 |
Width | 36 |
Depth | 24 |
Details
Color | Ash Grey |
Material | Wood |
Features | Legacy storage set includes one Lateral File and one Open Hutch. Stacking storage components creates waist-high storage that can ease stress from bending over to reach supplies stored near the floor. Lateral has 2 large, locking full suspension file drawers that accept both letter and legal filing. Open Hutch has 1 fixed shelf and 1 adjustable shelf that can be moved in 1-inch increments. Stylish Ash Grey laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty |
Item | Standing Storage |
Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This storage set includes one Lateral File and one Open Hutch. It is a great accent to private offices, filing rooms and more. The Lateral has two large full suspension drawers that accept both letter and legal filing. Both drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. The hutch has one fixed bottom shelf and one adjustable shelf that can be moved in 1-inch increments. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Executive Chair, 23 1/2-, Fixed, Black (452R11)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- SILVER KING Cutting Blade Frame Kit (42736S -PT)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-809-BK-GG)
- REGENCY 23 D, 36 W, 1 H, Cherry, Wood (TSUDK3623CH)
- REGENCY 36 W Legacy Stand Up, Ash Grey (LPLF4136AG)
- REGENCY 36 W 2 Drawer Legacy File Cabinets, Mahogany, Letter/Legal (LPLF3624MH)
- REGENCY 36 W 2 Drawer Legacy File Cabinets, Cherry, Letter/Legal (LPLF3624CH)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCSC7223AG)
- REGENCY 15.5 W Legacy Pedestals, Ash Grey (LPBBF22AG)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- Regency File Cabinets