Shop All File Cabinets
Regency
36 W Legacy Stand Up Station Tops, Ash Grey
Mfr # TSUBB3646AG
Zoro # G505741016
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ash Grey
- Height 1
- Material Wood
- Width 36
- Depth 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TSUBB3646AG
- Zoro # G505741016
- UPC # 192357125595
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Height | 1 |
Width | 36 |
Depth | 46 |
Details
Color | Ash Grey |
Material | Wood |
Features | Framework for a complete office- Stand Up Top coordinates with Stand Up Collection. Designed to be placed on any two Stand Up components placed back-to-back. stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty. |
Item | Legacy Stand Up Station Tops |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Top is the framework for a complete office. It attaches to any two Stand Up components placed back-to-back. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Fossil Church Chair 20.5" Wide (PCHT-113)
- FLASH FURNITURE Leather Executive Chair, 22-, Padded, Back, Seat, Frame: Black (GO-2196-1-GG)
- CORTECH Mattress, 75inL x 30inW x 4-1/2inH, Blue (C453075P)
- EATON BUSSMANN 30A Type NON Cart Fuse (NON-30)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Cherry (LSCSC3565CH)
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey (LSC3535AG)
- REGENCY 36 W 2 Drawer Legacy File Cabinets, Cherry, Letter/Legal (LPLF3624CH)
- REGENCY 36 W Legacy Stand Up, Cherry (LPLF4136CH)
- REGENCY 36 in W 2 Drawer Lateral File Cabinet with Hutch, Cherry (LPLFH3665CH)
- REGENCY 31 W 4 Drawer Legacy File Cabinets, Mahogany, Letter/Legal (LPCL3124MH)
- MARTIN FURNITURE Martin Furniture Huntington Oxford 4-Drawer File Cabinet - Wheat (HO204-W)
- Regency File Cabinets