Shop All File Cabinets
Regency
36 W Legacy Stand Up, Cherry
Mfr # LSC4136CH
Zoro # G005739933
product price: $532.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Color Cherry
- Height 41
- Material Wood
- Width 36
- Depth 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LSC4136CH
- Zoro # G005739933
- UPC # 843532019382
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Height | 41 |
Width | 36 |
Depth | 23 |
Details
Color | Cherry |
Material | Wood |
Features | Framework for a complete office- Stand Up Storage Cabinet comes without top. With the appropriate top, it can be used on its own, in pairs or as part of a larger storage system. Two locking doors open to spacious interior with two adjustable shelves that can be moved in 1-inch increments. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Item | Legacy Stand Up |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Storage Cabinet is the framework for a complete office. The cabinet comes without a top. With the appropriate top, it can be used on its own, in pairs or as part of a larger storage system. Without a top, it stands at 41-inches high for a seamless fit with other Stand Up items. It has two locking doors that open to a spacious interior and two adjustable shelves that can be moved in 1-inch increments. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Orifice, Spud Nat (00-010901-00039)
- CREATIVE BATH Soap Dish (RM-LUC16CLR)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-GY)
- ELECTRIDUCT Apartment Hanger 18" Mirror & Picture Hanger (HM-APT-18)
- REGENCY 23 D, 36 W, 1 H, Cherry, Wood (TSUDK3623CH)
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Mahogany (LSC7236MH)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCLF7223AG)
- REGENCY 15.5 W Legacy Pedestals, Ash Grey (LPBBF22AG)
- REGENCY 36 W Legacy Stand Up, Ash Grey (LPLF4136AG)
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey (LSC3535AG)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H682.L.L)
- Regency File Cabinets