Shop All File Cabinets
Regency
36 W Legacy Stand Up, Ash Grey
Mfr # LSLF4136AG
Zoro # G805740078
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,093.99
Free 30-Day Returns
Key Features
- Color Ash Grey
- Height 42
- Material Wood
- Width 36
- Depth 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # LSLF4136AG
- Zoro # G805740078
- UPC # 192357126134
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Height | 42 |
Width | 36 |
Depth | 23 |
Details
Color | Ash Grey |
Material | Wood |
Item | Legacy Stand Up |
Features | Stand Up Lateral stands 42-inches high complete with top for a seamless fit with other Stand Up items. Can be used on its own, in pairs or as part of a larger storage system. 3 large locking full suspension file drawers that accept both letter and legal filing. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Lateral File is the framework for a complete office. It comes complete with a top and stands at 42-inches high for a seamless fit with other Stand Up items. It has three large full suspension file drawers that accept both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs And Clouds' Canvas Art, 24x24 (1X01352-C2424GG)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- STERNO Candle, Wax, 15-1/2 in. L, 16 lb., PK500 (40100)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- REGENCY 36 W Legacy Stand Up, Cherry (LPLF4136CH)
- REGENCY 36 W 2 Drawer Legacy File Cabinets, Mahogany, Letter/Legal (LPLF3624MH)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCLF7223AG)
- REGENCY 15.5 W Legacy Pedestals, Ash Grey (LPFF22AG)
- REGENCY 36 in W 2 Drawer Lateral File Cabinet with Hutch, Cherry (LPLFH3665CH)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCSC7223AG)
- HIRSH 2 Drawer File Cabinet, Light Gray, Letter (22732)
- Regency File Cabinets