Shop All File Cabinets
Regency
36 in W 0 Drawer Double Stack Storage Cabinet, Mahogany
Mfr # LSCSC3565MH
Zoro # G9961201
product price: $799.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$799.99
Free 30-Day Returns
Key Features
- Material Wood
- Width 35
- Height 65
- Overall Depth 24 in
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LSCSC3565MH
- Zoro # G9961201
- UPC # 843532011799
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Width | 35 |
Height | 65 |
Overall Depth | 24 in |
Overall Height | 65 in |
Depth | 24 |
Overall Width | 35 in |
Description
Double Stack Storage Cabinet, Product Type Double Stack Storage Cabinet, Material Laminate, PVC, Overall Depth 24 in, Overall Width 35 in, Overall Height 65 in, Color Mahogany, Number of Shelves 3, Number of Drawers 0, Number of Doors 4, Locking Yes, Standards ANSI/BIFMA, Number of Keys 2, Shelf Adjustment Increment 1 in, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Actuation Metal Pull, Door Closure Swinging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Vinyl Gray (6424H)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BG)
- VINTIQUEWISE Silver Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.SI)
- BAXTON STUDIO Elias Modern and Contemporary Sky Blue Velvet Fabric and Oak Brown Finished Wood Storage Ottoman (178-11319-Zoro)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Cherry (LSCSC3565CH)
- REGENCY 36 in W 2 Drawer Lateral File Cabinet with Hutch, Cherry (LPLFH3665CH)
- REGENCY 36 W Legacy Stand Up Station Tops, Ash Grey (TSUDK3623AG)
- REGENCY 36 W Legacy File Cabinets, Ash Grey (LPLF3624AG)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCSC7223AG)
- REGENCY 36 W 2 Drawer Legacy File Cabinets, Cherry, Letter/Legal (LPLF3624CH)
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray (4971LG)
- Regency File Cabinets