Shop All File Cabinets
Regency
36 in W 0 Drawer Double Stack Storage Cabinet, Cherry
Mfr # LSCSC3565CH
Zoro # G9961217
product price: $782.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$782.99
Free 30-Day Returns
Key Features
- Material Wood
- Width 35
- Height 65
- Overall Depth 24 in
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LSCSC3565CH
- Zoro # G9961217
- UPC # 843532011782
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Width | 35 |
Height | 65 |
Overall Depth | 24 in |
Overall Height | 65 in |
Depth | 24 |
Overall Width | 35 in |
Description
Double Stack Storage Cabinet, Product Type Double Stack Storage Cabinet, Material Laminate, PVC, Overall Depth 24 in, Overall Width 35 in, Overall Height 65 in, Color Cherry, Number of Shelves 3, Number of Drawers 0, Number of Doors 4, Locking Yes, Standards ANSI/BIFMA, Number of Keys 2, Shelf Adjustment Increment 1 in, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Actuation Metal Pull, Door Closure Swinging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 2 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (2-LE-L-3-WHITE-GG)
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-004-2-MOON-TBL-NAT-GG)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Mahogany (LSCSC3565MH)
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Cherry (LSC7236CH)
- REGENCY 36 W Legacy Stand Up, Cherry (LPLF4136CH)
- REGENCY 36 W Legacy Stand Up, Ash Grey (LPLF4136AG)
- REGENCY 21" W Center Drawer, Black (CD1)
- REGENCY 36 in W 2 Drawer Lateral File Cabinet with Hutch, Mahogany (LPLFH3665MH)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- Regency File Cabinets