Shop All Desks
Regency
36 D X 71 W X 29 H, Mahogany, Wood
Mfr # LDSCCR7124MH
Zoro # G305740561
product price: $479.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Overall Width 71
- Overall Depth 36
- Overall Height 29
- Color Mahogany
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 36 |
Overall Height | 29 |
Details
Item | Legacy Corner Credenzas |
Color | Mahogany |
Material | Wood |
Weight | 140 |
Features | Framework for a complete office- customize with pedestals, returns, bridges, hutches or other storage options. Curved interior for a seamless transition to the return. Return attaches to the right hand side of the desk. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Legacy desk shells are the framework for a complete office. Customize with pedestals, returns, bridges or other storage options. This 71-inch long corner credenza shell is part of a classic corner workstation and has a curved center for a seamless transition to the return. This desk shell is not reversible and the return must be attached to the right hand side of the desk. Two wire management grommets keep cables clear of work areas. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in a classic Mahogany laminate, this desk shell coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Premium Lectern - Cherry (72145)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, Bark Gray & Graphite (116166-000047)
- MANHATTAN COMFORT Rockefeller Dresser, Off White and Nature (103GMC3)
- ATLAS COMMERCIAL PRODUCTS Cross Back X-Back Chair, Limewash (XBC4LW)
- REGENCY 82 D X 71 W X 29 H, Ash Grey, Wood (LLD713547AG)
- REGENCY 59 D X 71 W X 29 H, Ash Grey, Wood (LLDSP7124AG)
- REGENCY 16 D X 69 W X 0.5 H, Black, Metal (MMP7216BK)
- REGENCY 77 D X 66 W X 29 H, Ash Grey, Wood (LLDS663047AG)
- REGENCY 77 D X 66 W X 29 H, Ash Grey, Wood (LLD663047AG)
- REGENCY 24 D X 42 W X 29 H, Mahogany, Wood (LDS4224MH)
- FLASH FURNITURE Maple Sit to Stand Mobile Laptop Compute (NAN-JN-2792-MP-GG)
- Regency Desks