Shop All File Cabinets
Regency
35 W Standing Storage, Ash Grey
Mfr # LPLFSC3665AG
Zoro # G205740647
product price: $1,352.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,352.99
Free 30-Day Returns
Key Features
- Color Ash Grey
- Height 65
- Material Wood
- Width 35
- Depth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LPLFSC3665AG
- Zoro # G205740647
- UPC # 192357126097
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Height | 65 |
Width | 35 |
Depth | 24 |
Details
Color | Ash Grey |
Material | Wood |
Item | Standing Storage |
Features | Legacy storage set includes one Lateral File and one Stackable Storage Cabinet. Stacking storage components creates waist-high storage that can ease stress from bending over to reach supplies stored near the floor. Lateral has 2 large, locking full suspension file drawers that accept both letter and legal filing. Storage Cabinet has 2 locking doors that open to a spacious interior with 2 adjustable shelves that can be moved in 1-inch increments. Stylish Ash Grey laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty |
Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This storage set includes one Lateral File and one Stackable Storage Cabinet. It is a great accent to private offices, filing rooms and more. The Lateral has two large full suspension drawers that accept both letter and legal filing. Both drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. The Storage Cabinet has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. When stacked on top of the lateral and used for common supplies, it can ease stress from bending over to reach supplies stored near the floor. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Storage Cabinet, Driftwood (N113-DW)
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- SAFAVIEH Freddy Storage Bench- Brown - 19.9 X 16.1 X 33.5 In. (AMH5736A)
- REGENCY 36 W Standing Storage, Ash Grey (LPLFH3665AG)
- REGENCY 31 W 4 Drawer Legacy File Cabinets, Mahogany, Letter/Legal (LPCL3124MH)
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Cherry (LSC7236CH)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Cherry (LSCSC3565CH)
- REGENCY 36 W Legacy File Cabinets, Ash Grey (LPLF3624AG)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCSC7223AG)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Putty, Letter (17891)
- Regency File Cabinets